Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 1500 PLUS Stitched
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Particle-filtering SMS fabric: Filters 100% of particles over 3 microns(According to KAKEN particle penetration test)
- Air and water vapor permeability: Ensures heat stress protection
- Optimized body fit: Enhanced comfort
Specifications
Product Type | Single-use Coveralls |
Size | 2X-Large |
Gender | Unisex |
Material | SMS, SFL |
Color | White |
Disposable | Single-use |
Waist Style | Loose |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Neck Style | Hooded |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction