Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Neoprene Sleeves, 10 in. Port

Neoprene sleeve systems offer flexibility and dexterity while maintaining an ergonomic fit and perfect freedom of movement.

$2578.30 - $7670.00

Specifications

Color Black
Length (English) 24 in.
Length (Metric) 60.9 cm
Material Neoprene
Port Size (English) 10 in.
View More Specs

Products 3
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Thickness (English) Thickness (Metric) Price Quantity & Availability  
17-010-537
View Documents
PIERCAN USA
10N1524S
15 mil 0.38 mm
Case of 10 for $2,578.30
Add to cart
 
17-010-538
View Documents
PIERCAN USA
10N2424S
24 mil 0.60 mm
Case of 10 for $7,550.00
Add to cart
 
17-010-539
View Documents
PIERCAN USA
10N3024S
30 mil 0.76 mm
Case of 10 for $7,670.00
Add to cart
 
Description

Description

  • General resistance to chemical products
  • Mechanical, ozone and UV ray resistant
  • Flexibility and dexterity
  • 15 mil, 24 mil or 30 mil thickness
  • Available for use in 10 in. port
Specifications

Specifications

Black
60.9 cm
10 in.
260°F
24 in.
Neoprene
25 cm
126°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit