Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Polyurethane/CSM One-Piece Glove

Polyurethane and Chlorosulfonated Polyethylene Glove (Poly/CSM) one-piece glove has a high resistance to UV, Ozone, Ionizing radiation and a strong resistance to disinfectants used in the life science and nuclear industries.
Manufacturer: PIERCAN 7UY2032UA
This item is not returnable.
View return policy
Description
- One-Piece Glove System
- Port Size: 6 to 12
- Thickness: 20 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Various Styles
- Strong resistance to Alcohol, Acids, Bases, UV, Ozone, ionizing radiation, and natural aging
- Resistant to Aliphatic oils, solvents, and abrasions
- Sterilizations: H2O2 (35%, 50%), Gamma Radiation (25 to 50 kGray)
Specifications
White | |
Polyurethane, CSM | |
160°F | |
20 mil | |
Smooth | |
Heat sealed and vacuum packaged by the pair | |
17.5 cm | |
81.2 cm |
Ambidextrous | |
Universal | |
71°C | |
0.50 mm | |
7UY2032-UA | |
7 in. | |
32 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title