PIERCAN USA Polyurethane/Chlorosulfonated Polyethylene Long Gloves

Manufacturer: PIERCAN USA INC 8UY20329.75A

 View more versions of this product

Catalog No. 17-010-166

  Check Availability
Add to Cart

    Specifications

    Hand Ambidextrous
    Length (English) 32 in.
    Length (Metric) 812mm
    Material Polyurethane/Chlorosulfonated Polyethylene (CSM)
    Port Size (English) 8 in.
    Port Size (Metric) 200mm
    Resistant To High mechanical properties, puncture and tear resistance, highest performance with in situ leak detectors, high resistance to UV Rays/Ozone, natural aging, very resistant to reducing Acids, diluted Acids, Alkalis and Salts
    Size 9.75
    Temperature (English) Max. 160°F
    Temperature (Metric) Max 71°C
    Thickness 20mil
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit