Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Polyurethane/CSM One-Piece Glove
Click to view available options
Size:
8.5
9.75
10.5
Port Size (English):
6 in.
7 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15 cm
17 cm
20 cm
25 cm
30 cm
Hand:
Ambidextrous
Specific
Description
- One-Piece Glove System
- Port Size: 6 to 12
- Thickness: 20 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Various Styles
- Strong resistance to Alcohol, Acids, Bases, UV, Ozone, ionizing radiation, and natural aging
- Resistant to Aliphatic oils, solvents, and abrasions
- Sterilizations: H2O2 (35%, 50%), Gamma Radiation (25 to 50 kGray)
Specifications
Color | White, Yellow |
Hand | Ambidextrous |
Material | Polyurethane, CSM |
Size | 10.5 |
Temperature (English) Max. | 160°F |
Temperature (Metric) Max | 71°C |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.50 mm |
Grip Design | Smooth |
Model | 8UY2032-10.5A |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction