Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Polyurethane Sleeves

Specifications

Length (English) 32 in.
Length (Metric) 81.2 cm
Material Polyurethane
Hand Ambidextrous
Temperature (English) Max. 160°F
View More Specs

Products 5
Catalog Number Mfr. No. Port Size (English) Port Size (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Port Size (English) Port Size (Metric) Price Quantity & Availability  
17-010-524
View Documents
PIERCAN USA
7U1524S
7 in. 17.5 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-523
View Documents
PIERCAN USA
6U1524S
6 in. 15 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-525
View Documents
PIERCAN USA
8U1524S
8 in. 20 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-526
View Documents
PIERCAN USA
10U1524S
10 in. 25 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
17-010-527
View Documents
PIERCAN USA
12U1524S
12 in. 30.5 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Specifications

Specifications

32 in.
Polyurethane
160°F
15 mil
81.2 cm
Ambidextrous
71°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit