Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN USA Sterile CSM Long Gloves, 15 mil

Validated sterile CSM gloves offer chemical, ozone and UV resistance. Used in isolators, RABS and glove boxes within the pharmaceutical, medical and nuclear industries.

$454.42 - $525.57

Specifications

Color White
Length (English) 32 in.
Length (Metric) 81.2 cm
Material Chlorosulfonated Polyethylene (CSM)
Hand Ambidextrous
View More Specs

Products 4
Catalog Number Mfr. No. Size Port Size (English) Port Size (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Port Size (English) Port Size (Metric) Price Quantity & Availability  
17-010-556
View Documents Promotion Details
PIERCAN USA
8Y15329.75AVS
9.75 8 in. 20 cm
Pair for $454.42
Case of 10 PR for $4,544.18
Add to cart
 
17-010-558
View Documents Promotion Details
PIERCAN USA
10Y15329.75AVS
9.75 10 in. 25.4 cm
Pair for $525.57
Case of 15 PR for $7,883.58
Add to cart
 
17-010-559
View Documents Promotion Details
PIERCAN USA
10Y153210.5AVS
10.5 10 in. 25.4 cm
Pair for $525.57
Case of 15 PR for $7,883.58
Add to cart
 
17-010-557
View Documents Promotion Details
PIERCAN USA
8Y153210.5AVS
10.5 8 in. 20.3 cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Validated sterile CSM gloves for use in isolators, RABS and glove boxes
  • Formerly Hypalon
  • Latex-free
  • Easy donning and removal
  • Chemical, ozone and UV resistant
  • Ambidextrous, powder free
  • Fisher catalog #17-010-556 for use in 8 in. port
  • Fisher catalog #17-010-558 and -559 for use in 10 in. port
  • 15 mil thickness
  • Cleanroom laundered and packaged before being gamma irradiated
  • Each glove is individually bagged and each pair is over-bagged allowing ease of use 
Specifications

Specifications

White
81.2 cm
Ambidextrous
0.38 mm
32 in.
Chlorosulfonated Polyethylene (CSM)
15 mil
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit