Pigeon Mountain 10mm Classic Static EZ Bend

Manufacturer: Pigeon MountainSupplier Diversity Partner RR100OW001E

 View more versions of this product

Catalog No. 19-822-668

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance CE, CI1801, NFPA 1983, T
    Length (English) 38.4 in.
    Length (Metric) 100cm
    Weight (English) 2.32 oz.
    Weight (Metric) 66g
    Product Type Static Rope
    Material Nylon
    Strength 5957 lbf.
    Color Orange

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit