Learn More
Thermo Scientific™ Piko PCR Plate, 96-well, clear
Thermo Scientific™ Piko PCR Plates are modular, ultra-thin wall PCR plates for Piko* Thermal Cyclers.
$174.00 - $596.00
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | Certified RNase/DNase-free |
Product Line | Piko |
Color | Clear |
Product Type | PCR Microplate |
Catalog Number | Mfr. No. | Color | No. of Wells | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | No. of Wells | Price | Quantity & Availability | ||||
SPL0960
|
Thermo Scientific™
SPL0960 |
Clear | 96 |
Case of 200 for $596.00
|
|
||||
SPL096050
|
Thermo Scientific™
SPL0960/50 |
Clear | 96 |
Case of 50 for $174.00
|
|
||||
Description
Thermo Scientific™ Piko™ PCR Plates are modular, ultra-thin wall PCR plates for Piko Thermal Cyclers.
Piko PCR Plates are also flexible alternatives for conventional microplates. Four plates, each the size of a microscope slide, can be reversibly snapped into a rigid frame, producing the equivalent of a standard 96- or 384-well microplate. This format allows multiple sample sources to be combined into a single PCR run, or subjected to different post-PCR processing.- Wall thickness half that of conventional thin-walled tubes
- Flexible format saves cost and reduces waste
- Compatible with standard multi-channel pipettes and liquid handlers
- Well spacing and footprint correspond to industry (ANSI) dimensions
- Available in clear and white
Recommended for:
PCR, Fast PCR, High Performance PCR
Specifications
No Barcode | |
Piko | |
PCR Microplate | |
Polypropylene | |
Standard |
Certified RNase/DNase-free | |
Clear | |
Piko Thermal Cycler, PikoReal Real-Time PCR System | |
96 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.