Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Renco Pilgrim™ Powder Free White Nitrile Gloves
Click to view available options
Size:
Large
Medium
Small
X-Large
X-Small
Description
- Advanced proprietary low modulus formulation provides premium strength, durability, and sensitivity
- Superior stretch and comfort for extended wear
- Polymer coated for ease of donning
- Excellent dry & wet grip
- Latex-Free
- Powder Free
- Uniform 3 mil thickness
- Medical Grade
- 9.5 in. Length
- White
- Made in the USA
Specifications
Chemotherapeutic Rated | No |
Applications | Healthcare, Laboratory |
AQL | 2.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Latex Free | Yes |
Material | Nitrile |
Size | Large |
Thickness (English) | 3 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction