Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pineapple Express (Natural), Ricca Chemical
Pineapple Express (Natural) is a natural terpene blend food additive.
Supplier: Ricca Chemical Company RCCT001120C6
Description
- All Natural Ingredients
- Food Grade
- FSSC 22000 and ISO 9001 Accreditated Facility
- Additional Food Safety Testing Included (Pesticide, Residual Solvents, Heavy Metals)
Specifications
Pineapple Express Terpene | |
20 g | |
Yes | |
Food Grade | |
Liquid |
Amber Glass | |
Colorless to Light Yellow | |
Food Additive Standard | |
Pineapple, Pine, Earth |
Safety and Handling
ShelfLife : 12 Months
Recommended Storage : 15°C to 30°C (59°F to 86°F)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction