Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ ActivGrip™ Nitrile-Coated Gloves with MicroFinish™ Grip

Offer comfort, dexterity and protection

Manufacturer:  PIP™ 56AG588/XL

 View more versions of this product

Catalog No. 19-810-275


Add to cart

Description

Description

  • Surface treatment provides grip in dry, wet and oily conditions
  • MicroFinish adjusts to different conditions by reacting like tiny suction cups
  • MicroFinish coating provides resistance to liquid permeation
  • Seamless cotton liner offers comfort and better fit
  • Strong protection against punctures and abrasions
  • Length: 25.4cm (10 in.)
  • Color: Gray

Compliance

Made from component materials that comply with Federal Regulations for food contact 21CFR, 170-199

Specifications

Specifications

Level 1
MicroFinish™
general assembly of Oily parts, Metal handling, fishing and machine operation
Cotton, Polyester
4.9 in.
Gray, White
27cm
10.6 x 4.9 in. (27 x 12.5cm)
Safety
Nitrile
X-Large
12.5cm
10.6 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit