Learn More
PIP ActivGrip Nitrile-Coated Gloves with MicroFinish Grip With Attached Sleeve
Ergonomic design for comfort and high dexterity
$159.00
Specifications
Coated Area | Full |
---|---|
Color | Green |
Length (English) | 25.6 in. |
Length (Metric) | 65 cm |
Material | Nitrile |
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
19-121-221C
|
PIP
56AG567/L |
Large | 4.7 in. | 12 cm |
Dozen of 12 for $159.00
Case of 6 DZ for $954.00 |
|
19-121-221B
|
PIP
56AG567/M |
Medium | 4.5 in. | 11 cm |
Dozen of 12 for $159.00
Case of 6 DZ for $954.00 |
|
19-121-221A
|
PIP
56AG567/S |
Small | 4.2 in. | 10.7 cm |
Dozen of 12 for $159.00
Case of 6 DZ for $954.00 |
|
Description
Versatile work glove suitable for many general industrial applications including assembly, metal handling, machine operation, and field work unique MicroFinish surface treatment acts like thousands of tiny suction cups, adhering to the surface being handled for a superior grip in dry, wet, and oily conditions.
- Nitrile coating resists punctures, abrasions, and water permeation
- Antibacterial, 13-gauge seamless liner facilitates donnings and minimizes odor-causing germs
- Attached vinyl sleeve for forearm protection in harsh environments
- Sleeve is heat-sealed to the glove to create a liquidproof barrier
- Reinforced to prevent tearing and punctures, and provides mild chemical resistance
- Elastic rubber collar holds sleeve in place, prevents leakage
Specifications
Full | |
25.6 in. | |
Nitrile | |
general assembly of Oily parts, Metal handling, fishing and machine operation | |
Cotton |
Green | |
65 cm | |
MicroFinish™ | |
PVC sleeve |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.