PIP™ ActivGrip™ Nitrile-Coated Gloves with MicroFinish™ Grip

Offer comfort, dexterity and protection

Manufacturer: Protective Industrial Products, Inc. 56AG585/XL

 View more versions of this product

Catalog No. 19-120-804D

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10 x 4.92 in. (25.4 x 12.5cm)
    Liner Material Cotton, Polyester
    Exterior Finish MicroFinish™
    Glove Cuff Style Open
    For Use With (Application) general assembly of Oily parts, Metal handling, fishing and machine operation
    Length (English) 10 in.
    Length (Metric) 25.4cm
    Material Nitrile
    Size X-Large
    Width (English) 4.92 in.
    Width (Metric) 12.5cm
    Color Gray
    Cut Resistance Rating Level 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit