PIP™ ActivGrip™ Nitrile Dipped Gloves

Revolutionary surface treatment provides a superior grip in dry, wet and oily conditions

Manufacturer: Protective Industrial Products, Inc. 56AG586/L

 View more versions of this product

Catalog No. 19-100-508

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 11.8 x 4.7 in. (30 x 12cm)
    Exterior Finish MicroFinish™
    Glove Cuff Style Open
    For Use With (Application) general assembly of Oily parts, Metal handling, fishing and machine operation
    Length (English) 11.8 in.
    Material Nitrile
    Liner Material Cotton, Polyester
    Size Large
    Coated Area Palm, finger
    Cut Resistance Rating Level 1
    Length (Metric) 30cm
    Width (English) 4.7 in.
    Width (Metric) 12cm
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit