Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP Ambi-dex Disposable Nitrile Gloves
Industrial-grade nitrile gloves feature a textured grip for superior grasping and holding traction
Specifications
Certifications/Compliance | 21 CFR 170-199, ISO9002 |
---|---|
Color | Blue |
Length (English) | 9.5 in. |
Length (Metric) | 24 cm |
Material | Nitrile |
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
19-121-200A
|
PIP
63338/S |
Small | 3.4 in. | 8.7 cm |
Pack of 50 for $15.75
Case of 20 PK for $315.00 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-121-200B
|
PIP
63338/M |
Medium | 3.7 in. | 9.5 cm |
Pack of 50 for $15.75
Case of 20 PK for $315.00 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-121-200C
|
PIP
63338/L |
Large | 4.2 in. | 10.7 cm |
Pack of 50 for $15.75
Case of 20 PK for $315.00 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-121-200D
|
PIP
63338/XL |
X-Large | 4.4 in. | 11.2 cm |
Pack of 50 for $15.75
Case of 20 PK for $315.00 |
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
Description
Industrial-grade disposable gloves nitrile gloves with no rubber latex
- 8mil thick
- Ambidextrous
- Powdered
- Color: blue
- With no natural rubber latex proteins
Specifications
21 CFR 170-199, ISO9002 | |
9.5 in. | |
Nitrile | |
Industrial | |
4 mil |
Blue | |
24 cm | |
Yes | |
Powdered |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title