Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Disposable Powder-Free Latex Exam Gloves

Designed for use in all exam glove applications

Manufacturer:  PIP™ 62321PF/XL

 View more versions of this product

Catalog No. 19-046-272



Add to cart

Description

Description

  • Medical grade latex
  • Textured fingertips
  • Beaded cuff
  • Ambidextrous
  • Thickness: 5mil
  • Color: Natural

Certifications

510K approved for medical use

Compliance

Made from component materials which comply with FDA regulations for food contact 21CFR, 170-199.

Specifications

Specifications

Safety
24.1 x 11.4 cm (9.5 x 4.5 in.)
Beaded/Rolled
Exam
X-Large
11.4 cm
Powder-free
9.5 in.
FDA, 21 CFR 170-199
Textured
Yes
Ambidextrous
Rubber
4.5 in.
5 mil
Natural
24.1 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit