PIP™ Ambi-dex™ Heavy Duty Powdered Vinyl Gloves

PIP™ Ambi-dex™ Heavy Duty Powdered Vinyl Gloves are specially formulated for fit, flexibility, sensitivty and performance

Manufacturer: Protective Industrial Products, Inc. 64436/M

 View more versions of this product

Catalog No. 19-121-204B

  Check Availability
Add to Cart

    Specifications

    Certifications 21 CFR 170-199, ISO13485:2000, ISO9001:2008, ASTM A 3578
    Dimensions (L x W) 9.4 x 3.7 in. (24 x 9.5cm)
    Glove Cuff Style Beaded, rolled
    Disposable Yes
    Hand Ambidextrous
    Grade Heavy duty industrial
    Length (English) 9.4 in.
    Latex Free Yes
    Length (Metric) 24cm
    Material Vinyl
    Powdered Yes
    Size Medium
    Thickness 6mil
    Coating Material Polymer
    Width (English) 3.7 in.
    Width (Metric) 9.5cm
    Color Green

    • Made from a soft-virgin vinyl formulation specially compounded to deliver comfort, fit, flexibility, tactile sensitivity and performance
    • Synthetic polymer coating aid donning and doffing
    • Contains no natural rubber latex proteins
    • DEHP and DOP free
    • Accelerator free

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit