Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Ambi-dex™ Repel Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life
- Complies with FDA food handling requirements, 21 CFR 177.2600
Specifications
Certifications/Compliance | FDA 21 CFR 170-199, ASTM D3578 |
Applications | Laboratory, Industrial |
AQL | 4 |
Color | White |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.15 mm |
Material | Latex |
Palm Thickness (English) | 5 mil |
Palm Thickness (Metric) | 0.12 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction