PIP™Ambi-dex™ Industrial Grade Nitrile Gloves

For use in a broad range of applications for light hand protection from liquids, chemicals and debris

Manufacturer: Protective Industrial Products, Inc. 63332/S

 View more versions of this product

Catalog No. 19-121-196A

  Check Availability
Add to Cart

    Specifications

    Certifications 21 CFR 170-199, ISO9002
    Dimensions (L x W) 9.5 x 3.3 in. (24 x 8.5cm)
    Hand Ambidextrous
    Length (English) 9.5 in.
    Size Small
    Disposable Yes
    Grade Industrial
    Latex Free Yes
    Length (Metric) 24cm
    Material Nitrile
    Powdered No
    Thickness 4mil
    Coating Material Textured
    Width (English) 3.3 in.
    Width (Metric) 8.5cm
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit