PIP™ Ambi-dex™ Medical Grade Latex Gloves

Designed for use in all exam glove applications

Manufacturer: Protective Industrial Products, Inc. 62321PF/M

 View more versions of this product

Catalog No. 19-046-271

  Check Availability
Add to Cart

    Specifications

    Certifications FDA, 21 CFR 170-199
    Dimensions (L x W) 9.5 x 3.7 in. (24.1 x 9.5cm)
    Glove Cuff Style Beaded
    For Use With (Application) Exam
    Length (English) 9.5 in.
    Disposable Yes
    Hand Ambidextrous
    Length (Metric) 24.1cm
    Material Natural Rubber
    Powdered No
    Size Medium
    Sterile Yes
    Thickness 5mil
    Coating Material Textured
    Width (English) 3.7 in.
    Width (Metric) 9.5cm
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit