PIP™ Ambi-dex™ Medical Grade Latex Gloves

Designed for use in all exam glove applications

Manufacturer: Protective Industrial Products, Inc. 62-321/S

 View all options for this product

Catalog No. 19-121-190A

  Check Availability
Add to Cart


    Coating Material Textured
    Color Natural
    Dimensions (L x W) 9.5 x 3.1 in. (24.1 x 8cm)
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Ambidextrous
    For Use With (Application) Exam
    Length (English) 9.5 in.
    Length (Metric) 24.1cm
    Material Natural Rubber
    Powdered Yes
    Size Small
    Sterile Yes
    Thickness 5mil
    Width (English) 3.1 in.
    Width (Metric) 8cm
    Certifications FDA, 21 CFR 170-199

    • Medical grade latex
    • Textured fingertips
    • Beaded cuff
    • Powdered
    • Thickness: 5mil
    • Ambidextrous

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit