PIP™ Ambi-dex™ Powder-Free Medical-Grade Nitrile Gloves

Contain no natural rubber latex proteins

Manufacturer: Protective Industrial Products, Inc. 63331/L

 View more versions of this product

Catalog No. 19-822-679

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications FDA, ASTM A 3578
    Dimensions (L x W) 9.4 x 4.1 in. (24 x 10.11cm)
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Grade Medical
    Length (Metric) 24cm
    Material Nitrile
    Size Large
    Thickness 5mil
    Color Blue
    Disposable Yes
    Length (English) 9.4 in.
    Latex Free Yes
    Powdered Yes
    Tensile Strength 14
    Coating Material Textured
    Width (English) 4.1 in.
    Width (Metric) 10.11cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit