PIP™ Ambi-dex™ Premium Industrial Grade Vinyl Gloves

Ideal for food handling, pharmaceuticals, laboratories and electronics

Manufacturer: Protective Industrial Products, Inc. 64V1000PF/S

 View more versions of this product

Catalog No. 19-121-240A

  Check Availability
Add to Cart

    Specifications

    Certifications 21 CFR 170-199
    Glove Cuff Style Beaded, rolled
    Hand Ambidextrous
    Grade Industrial
    Length (English) 9.5 in.
    Latex Free Yes
    Length (Metric) 24cm
    Powdered No
    Size Small
    Thickness 5mil
    Coating Material Polymer
    Color Translucent white
    Material Vinyl

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit