PIP™ Anti-Static Inspection Gloves

Manufacturer: Protective Industrial Products, Inc. 406415/L

 View more versions of this product

Catalog No. 19-121-210

  Check Availability
Add to Cart

    Specifications

    Certifications ASTM D 257.2007, CE EN 388 4131, ISO9001:2000, ISO14001:2004
    Dimensions (L x W) 9.7 x 3.7 in. (24.5 x 9.4cm)
    For Use With (Application) circuit board manufacturing, munitions, electronics assembly and aerospace
    Cleaning Procedure Launderable
    Disposable No
    Glove Cuff Style Knit
    Glove Cuff Color Blue
    Laboratory/Cleanroom Use Yes
    Length (English) 9.7 in.
    Length (Metric) 24.5cm
    Material Nylon and Carbon Fiber blend Yarn
    Size Large
    Coating Material Polyurethane
    Width (English) 3.7 in.
    Width (Metric) 9.4cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit