Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Anti-Static Inspection Gloves

Manufacturer:  Protective Industrial Products, Inc. 406416/L

 View more versions of this product

Catalog No. 19-121-212


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Polyurethane
Nylon and Carbon Fiber blend Yarn
No
circuit board manufacturing, munitions, electronics assembly and aerospace
Carbon Fiber,Nylon
3.7 in.
ASTM D 257.2007, CE EN 388 4131, ISO9001:2000, ISO14001:2004
Blue
24.5cm
Launderable
9.7 x 3.7 in. (24.5 x 9.4cm)
Knit
Yes
Large
9.4cm
White
9.7 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit