PIP™ ArmorFlex™ Nitrile-Coated Gloves

Lightweight and comfortable protection

Manufacturer: Protective Industrial Products, Inc. 563180/L

 View more versions of this product

Catalog No. 19-120-188C

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.9 x 4.5 in. (27.7 x 11.4cm)
    Glove Cuff Style Knit
    For Use With (Application) general handling, assembly, fabrication, parts handling and inspection
    Length (English) 10.9 in.
    Material Nitrile
    Liner Material Cotton
    Size Large
    Coated Area Palm
    Color Green
    Length (Metric) 27.7cm
    Width (English) 4.5 in.
    Width (Metric) 11.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit