PIP™ ArmorGrip™ Nitrile-Coated Gloves

Heavyweight, rough-grip protection

Manufacturer: Protective Industrial Products, Inc. 563143/L

 View more versions of this product

Catalog No. 19-816-807

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.6 x 5.2 in. (27 x 13.3cm)
    Exterior Finish Rough
    Glove Cuff Style Knit
    For Use With (Application) use when handling roofing materials, bricks and concrete block
    Liner Material Cotton
    Cut Resistance Rating Level 2
    Cleaning Procedure Use commercial Detergents or laundry soap, wash in warm to medium hot Water temperature no more than 30°C for a Max. of 10 min. rinse in cold Water, tumble dry at a 60°C
    Length (English) 10.6 in.
    Length (Metric) 27cm
    Material Nitrile
    Size Large
    Thickness 3mm
    Width (English) 5.2 in.
    Width (Metric) 13.3cm
    Coated Area Palm
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit