Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ArmorLiteXT™ Textured Nitrile Coated Cotton Gloves - Knit Wrist
Click to view available options
Size:
Small
Large
Description
- ActiFresh™ treated to reduce germs and odors
- Gloves enhance dexterity, chemical and cut resistance
- Palm coating provides flexibility and ventilation
- Economic protection for handling small, oily parts
- Knit wrist prevents dirt and debris from entering the glove
- Manufactured in ISO 9001:2000/ISO 14001:2000 facilities
Specifications
Coated Area | Palm, Fingers, Knuckles |
Coating Material | Nitrile |
Color | Green |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Cotton |
Product Type | Dip-coated Gloves |
Size | Small |
For Use With (Application) | General Assembly, Fabrication, Parts Handling, and Inspection |
Glove Cuff Color | Natural |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction