PIP™ ArmorLite™ XT Ultra-Thin Nitrile-Dipped Gloves

Ideal for handling small, oily parts and other tasks requiring manual dexterity

Manufacturer: Protective Industrial Products, Inc. 563975/M

 View more versions of this product

Catalog No. 19-161-896

  Check Availability
Add to Cart

    Specifications

    Glove Cuff Style Knit
    For Use With (Application) general handling, assembly, fabrication, parts handling and inspection
    Closure Color White
    Thickness (English) .035 in.
    Thickness (Metric) .9mm
    Dimensions (L x W) 9.8 x 4.4 in. (25 x 11.3cm)
    Exterior Finish Textured
    Length (English) 9.8 in.
    Liner Material Cotton
    Size Medium
    Color Yellow, white
    Cut Resistance Rating Level 1
    Length (Metric) 25cm
    Material Nitrile
    Thickness 0.9mm
    Width (English) 4.4 in.
    Model Ultra Lightweight
    Width (Metric) 11.3cm
    Coated Area Palm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit