Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ PIP™ ArmorTuff™ Standard-Weight Nitrile-Dipped Gloves

Comfortable and flexible

Manufacturer:  PIP™ 563152/XL

 View more versions of this product

Catalog No. 19-121-188D



Add to cart

Description

Description

  • Blue nitrile coating on cotton jersey liner
  • Knit wrist or 7.6cm (3 in.) plasticized safety cuff
  • Provide excellent dexterity and grip
  • Resistant to grease and oils
  • Machine washable
  • Color: Blue

Ideal for general handling, assembly, fabrication, parts handling and maintenance

Specifications

Specifications

Full
Launderable
Knit
Nitrile
X-Large
13.5cm
Blue
29cm
Level 2
11.4 x 5.3 in. (29 x 13.5cm)
general handling, assembly, fabrication, parts handling and maintenance
Cotton Jersey
5.3 in.
0.7mm
11.4 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit