PIP™ ArmorTuff™ Standard-Weight Nitrile-Dipped Gloves

Comfortable and flexible

Manufacturer: Protective Industrial Products, Inc. 563152/L

 View more versions of this product

Catalog No. 19-121-188C

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.6 x 4.9 in. (27 x 12.5cm)
    Glove Cuff Style Knit
    Liner Material Cotton Jersey
    Cut Resistance Rating Level 2
    Cleaning Procedure Launderable
    For Use With (Application) general handling, assembly, fabrication, parts handling and maintenance
    Length (English) 10.6 in.
    Length (Metric) 27cm
    Material Nitrile
    Size Large
    Thickness 0.7mm
    Width (English) 4.9 in.
    Width (Metric) 12.5cm
    Coated Area Full
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit