Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Assurance™ 28mil Unsupported Neoprene Gloves, Flock Lined
Neoprene gloves provide protection from a wide range of chemicals such as acids, caustics, solvents and oils. Ideal for use in petrochemical, janitorial, general maintenance and photo finishing applications.
$129.80
Specifications
Certifications/Compliance | 21 CFR 170-199 |
---|---|
Color | Black |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Grip Design | Raised Diamond |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-816-821
|
PIP™
523665/S |
Small |
Dozen of 12 for $129.80
Case of 12 DZ for $1,483.00 |
|
19-816-823
|
PIP™
523665/M |
Medium |
Dozen of 12 for $129.80
Case of 12 DZ for $1,483.00 |
|
19-816-824
|
PIP™
523665/L |
Large |
Dozen of 12 for $129.80
Case of 12 DZ for $1,483.00 |
|
19-816-825
|
PIP™
523665/XL |
X-Large |
Dozen of 12 for $129.80
Case of 12 DZ for $1,483.00 |
|
Description
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact, 21 CFR, 170-199
Specifications
21 CFR 170-199 | |
12 in. | |
Raised Diamond | |
Flock | |
0.71 mm |
Black | |
30.5 cm | |
Lined | |
28 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title