PIP™ Assurance™ Flock-Lined Neoprene Gloves

Ideal for use in the petrochemical industry, janitorial and general maintenance and photo finishing.

Manufacturer: Protective Industrial Products, Inc. 523672/XL

 View more versions of this product

Catalog No. 19-161-646D

  Check Availability
Add to Cart

    Specifications

    Certifications 21 CFR 170-199, ISO9001:2000
    Dimensions (L x W) 12 x 4.6 in. (30.48 x 11.6cm)
    Glove Cuff Style Straight
    For Use With (Application) Petrochemical industry, janitorial, general maintenance, photo finishing
    Length (Metric) 30.48cm
    Material Neoprene
    Size X-Large
    Thickness 19mil
    Coating Material Raised diamond
    Color Blue, yellow
    Length (English) 12 in.
    Lining Flock
    Powdered No
    Width (English) 4.6 in.
    Width (Metric) 11.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit