Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Assurance™ 52-3672 Unsupported Neoprene Coated Latex Gloves with Raised Diamond Grip
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Neoprene coating provides protection from a wide range of chemicals such as acids, caustics, solvents, and oils
- Double dipped construction combines the versatile chemical resistance properties of neoprene with the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining increases comfort and eases donning/doffing
- Raised diamond pattern enhances grip capabilities
- All component materials comply with Federal regulations for food contact 21 CFR, 170-199
Specifications
Certifications/Compliance | 21 CFR, 170-199 |
Coating Material | Neoprene |
Color | Blue, Yellow |
Exterior Finish | Partially Textured |
Material | Latex |
Product Type | Dip-coated Gloves |
Size | Large |
Thickness (English) | 19 mil |
EN388 Standard | 1X11 |
For Use With (Application) | General Maintenance, Janitorial Work, Petrochemical, and Photo Finishing |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction