Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ Heavyweight Latex Gloves

Provide extended wear and greater chemical resistance

Manufacturer:  PIP™ 47L210T/S

 View more versions of this product

Catalog No. 11-128-16A



Add to cart

Description

Description

Provides resistance to acids, alkalis, acohols, salts, ketones and animal fats. Made in an ISO 9001:2000 certified facility.

  • Made of heavyweight chlorinated latex
  • Diamond finish provides superior grip
  • Rolled, beaded cuff for tear resistance
  • Unlined for less risk of product contamination
  • Length: 15 in. (38cm)
  • Thickness: 18mil
  • Color: Orange

Certifications

ISO 9001:2000. ISO 14001:2004 facility.

Specifications

Specifications

38.1 x 9.4 cm (15 x 3.7 in.)
Beaded/Rolled
Rubber
3.7 in.
18 mil
Orange
38.1 cm
Diamond
use with Water based chemicals such as Acids and Caustics
Small
9.4 cm
Powder-free
15 in.
ISO9001:2000, ISO14001:2004
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit