PIP™ Assurance™ Unlined Nitrile Gloves

Manufacturer: Protective Industrial Products, Inc. 50N092B/XL

 View more versions of this product

Catalog No. 19-161-889

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9000, ISO9001:2000, CE
    Glove Cuff Style Straight
    For Use With (Application) light chemical applications, printing, meat and poultry processing
    Length (Metric) 33cm
    Size X-Large
    Coating Material Raised diamond
    Color Green
    Length (English) 13 in.
    Material Nitrile
    Thickness 8mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit