Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Assurance™ Unsupported 15mil Medium and Heavy-weight Nitrile Gloves, Flock-Lined
Click to view available options
Size:
Small
Large
X-Large
Powdered:
Powder Free
Powdered
Description
- Thickness: 15mil
- Flock Lined
- Super diamond grip
- Straight cuff
- Color: green
- Length: 13 in. (33cm)
- Chemical processing
- Oil refining and petrochemicals
- Food processing
- Aerospace and automotive degreasing
- Automotive assembly and painting
- Machining operations
- Metal fabrication graphic arts and printing cleanup
- Furniture manufacturing and electronics
Certifications
ISO 9001:2000
Compliance
Federal Regulations
Specifications
Certifications/Compliance | ISO 9001:2000, FDA 21 CFR 170-199 |
Color | Green |
Material | Nitrile |
Powdered | Powdered |
Size | Large |
Thickness (English) | 15 mil |
For Use With (Application) | Chemical processing, Oil refining and Petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, Metal fabrication graphic arts and printing cleanup, furniture manufacturing and |
Glove Cuff Style | Straight |
Length (English) | 13 in. |
Length (Metric) | 33 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction