PIP™ Assurance™ Unsupported 16mil Latex Gloves, Flock Lined

Resistant to acids, alkalis, alcohols, salts, ketones and animal fats

Manufacturer: Protective Industrial Products, Inc. 48L160Y/XL

 View more versions of this product

Catalog No. 19-130-3718D

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.


    Specifications

    Certifications ISO9001:2000, 21 CFR 170-199, FDA, CE
    Dimensions (L x W) 12 x 4.6 in. (30.5 x 11.6cm)
    Exterior Finish Honeycomb
    Glove Cuff Style Straight
    For Use With (Application) janitorial, sanitation and general maintenance
    Powdered No
    Thickness 16mil
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Lining Flock
    Material Natural Rubber
    Size X-Large
    Width (English) 4.6 in.
    Width (Metric) 11.6cm
    Color Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit