PIP™ Assurance™ Unsupported 18mil Latex Gloves, Flock Lined

Flock lining provides increased comfort and ease of donning

Manufacturer: Protective Industrial Products, Inc. 48L185T/XXL

 View more versions of this product

Catalog No. 19-162-721

  Check Availability
Add to Cart

Alert

This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.


    Specifications

    Certifications ISO9001:2000, 21 CFR 170-199, FDA
    Dimensions (L x W) 12 x 5.1 in. (30.5 x 13cm)
    Exterior Finish Honeycomb
    Glove Cuff Style Beaded, rolled
    For Use With (Application) janitorial, sanitation and general maintenance
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Lining Flock
    Material Natural Rubber Latex, Cotton
    Powdered No
    Size 2X-Large
    Thickness 18mil
    Width (English) 5.1 in.
    Width (Metric) 13cm
    Color Orange

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit