Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ Unsupported 18mil Latex Gloves, Unlined

Rolled beaded cuff prevents tearing and improves donning and doffing

$32.35 - $32.75

Specifications

Certifications/Compliance ISO9001:2000, 21 CFR 170-199, FDA, CE
Color Yellow
Length (English) 11.8 in.
Length (Metric) 30 cm
Material Rubber
View More Specs

Alert:

This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.


Products 4
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
19-162-700
View Documents
PIP™
47L170Y/S
Small 2.6 in. 6.6 cm Dozen of 12 for $32.75
Case of 12 DZ for $366.00
Add to cart
 
19-162-701
View Documents
PIP™
47L170Y/M
Medium 2.7 in. 6.8 cm Dozen of 12 for $32.35
Case of 12 DZ for $370.00
Add to cart
 
19-162-703
View Documents
PIP™
47L170Y/XL
X-Large 3.1 in. 7.8 cm Dozen of 12 for $32.75
Case of 12 DZ for $366.00
Add to cart
 
19-162-702
View Documents
PIP™
47L170Y/L
Large 3 in. 7.5 cm Dozen of 12 for $32.75
Case of 12 DZ for $366.00
Add to cart
 
Description

Description

  • Made from component materials which comply with FDA regulations for food contact; 21CFR, 170-199
  • Raised diamond grip
  • Chlorinated
  • Color: Yellow
  • Length: 12 in. (30.4cm)

Food processing and applications where shedding of flock lining is to be avoided.

Specifications

Specifications

ISO9001:2000, 21 CFR 170-199, FDA, CE
11.8 in.
Rubber
food processing
Powder-free
Yellow
30 cm
Raised diamond
Beaded/Rolled
18 mil
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit