Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Assurance™ 48-L2125Y Unsupported Latex Gloves, Flock Lined
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Made from component materials which comply with Federal regulations for food contact; 21CFR, 170-199
- Flock lining provides increased comfort and ease of donning
- Rolled bead cuff for tear resistance
- Diamond grip
- Chlorinated
- Color: yellow
- Length: 15 in. (38cm)
Janitorial, sanitation and general maintenance
Specifications
Certifications/Compliance (Europe) | CE |
Chlorinated | Yes |
Color | Yellow |
Latex Free | No |
Material | Latex |
Size | 2X-Large |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.50 mm |
EN388 Standard | EN 388:1010 |
For Use With (Application) | Janitorial, sanitation and general maintenance |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction