Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ Unsupported 20mil Latex Gloves, Flock lined

Resistant to acids, alkalis, alcohols, salts, ketones and animal fats

$53.80

Specifications

Certifications/Compliance ISO9001:2000, 21 CFR 170-199, EN 388:1010, FDA, CE
Color Yellow
Length (English) 15 in.
Length (Metric) 38.1 cm
Material Rubber
View More Specs

Alert:

This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.


Products 5
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
19-152-529
View Documents
PIP™
48L2125Y/XXL
2X-Large 5.1 in. 13 cm
Dozen of 12 for $53.80
Case of 12 DZ for $605.50
Add to cart
 
19-152-527
View Documents
PIP™
48L2125Y/L
Large 4.3 in. 10.9 cm
Dozen of 12 for $53.80
Case of 12 DZ for $605.50
Add to cart
 
19-152-525
View Documents
PIP™
48L2125Y/S
Small 3.5 in. 9 cm
Dozen of 12 for $53.80
Case of 12 DZ for $605.50
Add to cart
 
19-152-526
View Documents
PIP™
48L2125Y/M
Medium 3.9 in. 10 cm
Dozen of 12 for $53.80
Case of 12 DZ for $605.50
Add to cart
 
19-152-528
View Documents
PIP™
48L2125Y/XL
X-Large 4.6 in. 11.6 cm
Dozen of 12 for $53.80
Case of 12 DZ for $605.50
Add to cart
 
Description

Description

  • Made from component materials which comply with Federal regulations for food contact; 21CFR, 170-199
  • Flock lining provides increased comfort and ease of donning
  • Rolled bead cuff for tear resistance
  • Diamond grip
  • Chlorinated
  • Color: yellow
  • Length: 15 in. (38cm)

Janitorial, sanitation and general maintenance

Specifications

Specifications

ISO9001:2000, 21 CFR 170-199, EN 388:1010, FDA, CE
15 in.
Rubber
janitorial, sanitation and general maintenance
Flock
20 mil
Yellow
38.1 cm
Diamond
Beaded/Rolled
Powder-free
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit