Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ Unsupported 44mil Medium Weight Latex Gloves, Unlined

Anatomically shaped to provide good fit

$2.53 - $24.50

Save up to 50%

Specifications

Certifications/Compliance ISO9001:2000, EN 388:4121, CE
Color Black
Length (English) 17 in.
Length (Metric) 43.18 cm
Material Rubber
View More Specs

Alert:

This style contains natural rubber latex which may cause allergic reactions. Safe use by or on latex-sensitive individuals has not been established.


Products 3
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Size Width (English) Width (Metric) Price Quantity & Availability  
19-162-706
View Documents
PIP™
47L442/XL
X-Large 5.6 in. 14.1 cm Pair for $2.53

Save 50% Reg : $5.07

Case of 12 PR for $30.38

Save 76% Reg : $124.30

Add to cart
 
19-162-705
View Documents
PIP™
47L442/L
Large 5 in. 12.7 cm Pair for $24.50
Case of 12 PR for $270.50
Add to cart
 
19-162-723
View Documents
PIP™
47L442/M
Medium 4.5 in. 11.43 cm Pair for $24.50
Case of 12 PR for $270.50
Add to cart
 
Description

Description

  • Thickness: 44mil
  • Beaded cuff
  • Smooth finish
  • Chlorinated
  • Color: black
  • Length: 17 in. (43.18cm)

Chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation, pot sink application

Certifications

ISO 9001:2000

Specifications

Specifications

ISO9001:2000, EN 388:4121, CE
17 in.
Rubber
chemical applications, fishing, agriculture, mining, sandblasting/pellet blasting, sanitation, pot sink application
Powder-free
Black
43.18 cm
Smooth
Beaded/Rolled
44 mil
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit