PIP™ Assurance™ Unsupported Latex Gloves

Manufacturer: Protective Industrial Products, Inc. 47L171N/XL

 View more versions of this product

Catalog No. 19-100-574

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001:2000, ISO14001:2004, 21 CFR 170-199, EN 388:2011, FDA, CE
    Color Natural
    Dimensions (L x W) 11.8 x 3.1 in. (30 x 8cm)
    Exterior Finish Raised diamond
    Glove Cuff Style Straight
    Length (English) 11.8 in.
    Length (Metric) 30cm
    Material Natural Rubber
    Powdered No
    Size X-Large
    Thickness 18mil
    Width (English) 3.1 in.
    Width (Metric) 8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit