PIP™ ATG™ MaxiChem™ Chemical-Resistant Gloves

Manufacturer: Protective Industrial Products, Inc. 56635/M

 View more versions of this product

Catalog No. 19-148-177

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001:2000, ISO14001:2004, CE
    Dimensions (L x W) 14 x 4.3 in. (35.5 x 10.9cm)
    Glove Cuff Style Gauntlet
    For Use With (Application) chemical sampling, offshore Petroleum, Acids and Caustics, anodizing, Solvent based cleaning, black and green liquor processes, fertilizer and pesticide handling
    Length (English) 14 in.
    Length (Metric) 35.5cm
    Lining Nylon, Lycra™
    Material Nitrile
    Size Medium
    Thickness 51mil
    Coating Material Non-slip
    Width (English) 4.3 in.
    Width (Metric) 10.9cm
    Color Green, black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit