Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiChem™ 14 in. Nitrile Coated Chemical Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Chemical Resistance - Delivered through the ATG™ LiquiTech™ technology platform
- Ultra Lightweight - Synthetic coating combined with a light seamless knit liner
- Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
- Micro-cup non-slip grip finish allows for a controlled and secure grip in oily and wet applications
Specifications
Certifications/Compliance | ISO 9001:2000, CE, ISO 14001:2004 |
Certifications/Compliance (Europe) | CE, EN 374-3 |
Chlorinated | No |
Color | Black, Green |
Latex Free | Yes |
Material | Nitrile |
Size | Small |
Thickness (English) | 51 mil |
Thickness (Metric) | 1.29 mm |
EN388 Standard | EN 388:4121 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction