Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ 3GX™ 13-Gauge Dyneema™ Diamond Blended Gloves, Polyurethane Coating
Lightweight shell with polyurethane coating provides dexterity, tactile sensitivity and ANSI A4 cut resistance. Gloves are also washable, resistant to chemicals, water and ultraviolet light.
Manufacturer: PIP™ 19D330/XL
This item is not returnable.
View return policy
Description
- Seamless knit, Dyneema™ diamond blended
- Polyurethane coated smooth grip
- Washable, resistant to chemicals, water and UV light
- Color coded cuff hems for easy identification
- Puncture and abrasion resistance
- Cut-resistant and tactile sensitivity
- Applications include electronics, glass, metal, food processing
Certifications
The Oeko-Tex© Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
Specifications
ANSI 4 | |
Seamless Knit | |
Gray, White | |
Dyneema™, Nylon, Lycra™ | |
X-Large | |
Electronics, glass cutting, metal handling, food processing and meat processing | |
Continuous Knit | |
Black | |
ANSI/ISEA 105-16 Level 2 | |
13 | |
27.6 cm |
CE | |
Polyurethane | |
ANSI A5 | |
Cut Resistant Gloves | |
EN 388:4542 | |
Black | |
Smooth | |
19-D330/XL | |
G-Tek™ 3GX™ | |
10.9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title