Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ 3GX™ 13-Gauge Dyneema™ Diamond Blended Gloves, Polyurethane Coating
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Black
Brown
Red
Yellow
Length (English):
10.2 in.
10.5 in.
10.6 in.
10.9 in.
Length (Metric):
25.8 cm
26.6 cm
27 cm
27.6 cm
Description
- Seamless knit, Dyneema™ diamond blended
- Polyurethane coated smooth grip
- Washable, resistant to chemicals, water and UV light
- Color coded cuff hems for easy identification
- Puncture and abrasion resistance
- Cut-resistant and tactile sensitivity
- Applications include electronics, glass, metal, food processing
Certifications
The Oeko-Tex© Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray, White |
Cut Resistance Rating | ANSI A5 |
Material | Dyneema™, Nylon, Lycra |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388:4542 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction