PIP™ ATG™ MaxiCut™ Cut-Resistant Gloves

Combines cut protection with comfort, flexibility and dexterity

Manufacturer: Protective Industrial Products, Inc. 19-D470/XXL

 View all options for this product

Catalog No. 19-165-656E

  Check Availability
Add to Cart


    Coating Material Seamless
    Color Gray
    Cut Resistance Rating Level 5
    Dimensions (L x W) 9.6 x 4.2 in. (24.5 x 10.7cm)
    Glove Cuff Style Continuous knit
    Hem Color Gray
    For Use With (Application) Oily applications
    Length (English) 9.6 in.
    Length (Metric) 24.5cm
    Material Nylon, Glass, Dyneema™, Lycra™
    Size 2X-Large
    Weight Heavy weight
    Width (English) 4.2 in.
    Width (Metric) 10.7cm

    Ideal for use in electronics, glass cutting, metal handling, food processing and meat processing — resistant to chemicals, water and ultraviolet light.

    • Micro-foam nitrile coatings are compatible with light oils and provide good grip, abrasion resistance and overall breathability
    • Reinforcement between thumb and forefinger improves cut resistance and glove life
    • Knit wrists prevent dirt and debris from entering glove
    • Material resists chemicals and UV light
    • Seamless nylon shell incorporates glass, Dyneema™ and Lycra™
    • Micro-cup finish allows for a controlled grip
    • “Hand at rest” form reduces fatigue
    • Color-coded cuff
    • Washable

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit